Hi-Vis Microfleece Jacket, 4941


£123.99 Inc VAT (20%)

See 24 Product Variants
£123.99

Description

Hi-Vis microfleece jacket in lightweight, anti-pilling fleece suitable as either jacket or mid-layer. Washable up to 60 degrees. Certified according to EN ISO 20471, XS-S class 2, M-4XL class 3

Feature Attributes

Material:
100% polyester, microfleece, antipilling, 170g/m²
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome