0
1
2
3
4
5
6
7

Capstone Hooded Soft Shell Jackets Marine Small

Order Code: ZT2419451S

£61.99 Inc VAT (20%)


Description

Our Capstone Hooded Soft Shell Jacket is a perfect piece for unpredictable weather. Equipped with durable elbow patches lightweight soft shell fabric wire management and a storm flap this jacket is ready for work.Storm Blocker: Water resistant windproof and breathableContrast chest zip pocket with reflective details to safely store belongingsInterior wire management to keep cords in place increasing job site safetyAdjustable three piece hood with adjustable cord locksAdjustable cuff tabs with hook and loop closureFull front zip with storm flapContrast durable elbow patches to increase jacket lifeLower pockets with zip closure to safely secure belongings within reachInside left and right lower pockets for additional storageHeavy duty locker loop for ease of hanging jacket

See full description
Specifications for Capstone Hooded Soft Shell Jackets Marine Small
  • Colour
    Marine
  • Height
    38mm
  • Weight
    917g
  • Shoe Size
    Small
  • Width
    484mm
  • Length
    661mm
  • Gender
    Men
  • Fitting
    Standard
  • Material
    94% Polyester 6% Spandex soft shell
  • Size
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome