Insulated Heated Jackets - Navy


£81.99 Inc VAT (20%)

See 6 Product Variants
£81.99

Description

This heated jacket includes thermo-guard protection which traps the air to keep you warm for the winter months. This soft and light jacket has an active battery powered heating system (battery pack is sold separately) and has an easy on and off button to allow you to decide what temperature settings you would like.

Features and Benefits
• An easily adjustable hood
• Secure zipped chest pockets and 2 lower pockets
• Heated technology to keep you as warm as possible
• Includes a safety cut off
• Easily adjustable cuffs and shockcord hem
• Features heated technology with an active battery powered heating system
• Battery (Find the battery pack with code: REG9629901H) is sold separately

Feature Attributes

Colour:
Navy Blue
MFR Part No.:
TRA210
Material:
Polyester
Gender:
Men
Product Type:
Heated Jacket
Disposable/Reusable:
Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome