Insulated Work Parker Jackets Black - Male


Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

Stay safely in your comfort zone with CAT's Insulated Work Parka lined with a generous layer of recycled PrimaLoft RISE insulation and wrapped in a tough twill exterior featuring a durable water-resistant (DWR) treatment.Logo Label on Left Chest PocketDual Layer Storm FlapsRight Chest Zip Closure PocketLeft Chest Flap Closure PocketTwo Lower Drop-In Zipper PocketsTwo Lower Flap Closure PocketsMicrofleece Lined Handwarmer PocketsAdjustable Cuffs with Tab Closure and Hidden Storm CuffsBellowed Zip Closure Sleeve PocketSide Zippers

Feature Attributes

Upper Material:
Polyester
Gender:
Men
Material:
Polyester
Colour:
Black
Fitting Type:
Standard
Fastening Method:
Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome