Kensington Camo Jackets


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Kensington Hooded softshell jacket is an excellent choice for the tradesmen who values ease & practicality. The high collar has a brushed fleece inside & the back is extended for improved comfort.Softshell fabric with membrane & DWRNo shoulder seamsAdjustable hood with elastic drawcordYKK front zipper with chin protectorChest pocket with YKK zipperHeadphone cord hole inside chest pocketHand pockets with YKK zipperHand pockets with brushed liningInside stash pocketsArticulated sleeves for optimal mobility

Feature Attributes

Colour:
Camo,
Height:
50 mm
Width:
400 mm
Gender:
Men
Length:
600 mm
Material:
94% Polyester, 6% Elastanee
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome