* Concealed zip front with storm flap cover and press stud closure* Adjustable hood in collar with draw cord* Hood with innovative fixture for improved hearing through hood * Dual reflective piping on back and front* 2 chest pockets* Napoleon pocket* Adjustable cuffs using hook and loop * 2 front pockets with flap and hook and loop closure* Elasticated draw cords on hips and waist* Matching Kiel fleece, HYD2602FL to be ordered separately* Also can be used in combination with the Weert, quilted lining HYD040350* Simply no Sweat (SNS) 210gsm Polyester laminate fabric * Highly breathable providing great comfort * Durable and cost effective * Smooth textile finish* Conforms to EN343 Class 3 Water penetration* Conforms to EN343 Class 3 Breathability