Ladies Classic Soft Shell Jacket


Select
Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

93% polyester/7% elastane outer.Waterproof 8000mm, breathable 1000g and windproof mid layer.Polyester micro fleece inner layer.Collar high full length YKK zip with inner zip guard.Decorative front and back yokes.Right chest zip pocket.Inner pocket.Two front zip pockets.Plain cuffs.Shaped fit with longer back panel.Adjustable drawcord hem.Cut out label.

Feature Attributes

Product Type:
Soft Shell
Gender:
Women
Material:
Three layer bonded fabric