Ladies Epsilon 2 Hooded Soft Shell Jacket


£139.99 Inc VAT (20%)

See 15 Product Variants
£139.99

Description

Special order items are strictly non-returnable. Lead times vary.Black and navy 95% nylon/5% spandex ripstop outer.Charcoal twill 100% polyester twill outer.H2XTREME® membrane.Black and navy waterproof 8000mm and breathable 5000g.Charcoal twill waterproof 5000mm and breathable 5000g.Polyester micro fleece inner layer.Grown on adjustable hood.Full length YKK AquaGuard® zip with chin guard and inner zip guard.Two zip chest pockets.Left sleeve zip pocket.Media port.Two front zip pockets.Tear release adjustable cuffs.Open hem.Branding on sleeves and zip pulls.

Feature Attributes

Material:
Three layer soft shell
Product Type:
Soft Shell
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome