Ladies Hi-vis Breathable Jacket


Select
£43.99 Inc VAT (20%)


See all variants from £43.99


Description unavailable

Feature Attributes

Width:
36 cm
Colour:
Yellow
Length:
55 cm
Material:
Polyester
Standards Met:
EN 343 Class 3, 3,EN ISO 20471 Class 3
Product Type:
Jacket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome