Ladies Journey 3-in-1 Jacket with Soft Shell Inner


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Outer jacket is waterproof 3000mm with taped seams, breathable 3000g and windproof.Shaped fit.Detachable, adjustable lined hood with reflective peak.Full length two way zip.Tear release outer double storm flap with studs.Right chest pocket.Two front pockets.Elasticated cuffs with tear release adjuster.Adjustable drawcord hem.Zip out inner two layer black soft shell jacket.Inner jacket has a full length zip.Inner and front side pockets.Plain cuffs.Cut out label.Access for decoration on outer jacket.

Feature Attributes

Material:
100% polyester ripstop outer
Product Type:
Jacket
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome