Ladies Micro Fleece Hoodie


Select
£20.99 Inc VAT (20%)
4.5% off


See all variants from £20.99

Description

Lightweight and quick drying.Breathable.Super stretch fabric with ergonomic seams.Shaped fit.Double thickness integral hood.Raglan sleeves.Full length contrast zip with chin guard.Two front pockets.Contrast soft bound hood, cuffs, pockets and hem.Topstitch detail.Tag free.

Feature Attributes

Material:
100% polyester
Product Type:
Fleece
Colour:
Grey/Black
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome