Ladies Micro Fleece Jacket


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Anti-pill finish.Unlined.Side and underarm panels with flatlock stitching.Trim on collar.Full length zip.Two front zip pockets.Longline fitted shape.Shaped back and front yokes.Open cuffs and hem.

Feature Attributes

Gender:
Women
Product Type:
Fleece
Colour:
Black
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome