Ladies Oslo HD Parka Jacket


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Special order items are strictly non-returnable. Lead times vary.Contrast nylon shoulder panels.Synthetic fibre padding.H2XTREME® technology.Waterproof 5000mm and breathable 5000g outer material.PFC-free DWR showerproof finish.Grown on adjustable insulated hood.Full length two way zip with storm flap, chin guard and inner zip guard.Inner pockets.Inner media and goggle pocket.Two front pockets.Inner storm cuffs.Tear release adjustable outer cuffs.Access for decoration.

Feature Attributes

Material:
Polyester outer
Product Type:
Jacket
Gender:
Women
Colour:
Heather Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome