Ladies Soft Shell Jacket


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

92% polyester/8% elastane woven outer.Performance membrane.Polyester micro fleece inner layer.Shower resistant 5000mm, windproof and breathable.Fitted style.Collar high full length zip with chin guard and inner zip guard.Mesh lined front panels.Right chest zip pocket.Two front zip pockets.Adjustable cuffs.Curved back drawcord hem.Access for decoration.

Feature Attributes

Product Type:
Soft Shell
Gender:
Women
Material:
Three layer soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome