Magellan System 3-in-1 Jacket


£219.99 Inc VAT (20%)

See 22 Product Variants
£219.99

Description

Polyester lining.Outer jacket is waterproof 8000mm with taped seams and breathable 8000g.Detachable adjustable hood.Full length zip with chin guard and inner zip guard.Outer studded storm flap.Right chest zip pocket.Articulated action elbows.Inner pocket.Two front zip pockets.Tear release adjustable cuffs.Drawcord hem.Reflective detail on centre back and lower sleeves.Removable polyester pongee thermal jacket.High loft synthetic insulation.Full length zip.Two front zip pockets.Elasticated cuffs.Access for decoration on outer jacket.

Feature Attributes

Product Type:
Jacket
Gender:
Men
Material:
Nylon taslon outer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome