Manchester 2.0 Shell Jackets


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

The Manchester 2.0 Shell Jacket is a versatile waterproof and breathable shell with a high collar and adjustable hood ideal for use in all conditions. Its zippered pockets offer easy access to anything you may need to carryAdjustable hood with elastic drawcordBrushed fleece inside collarYKK front zipper with chin protectorArticulated sleeves for optimal mobilityElastic cuffsAdjustable hem with elastic drawcord inside hand pocketExtended back for improved comfortEmbellishment zipperReflective detailsZip-in compatible style

Feature Attributes

Fastening Method:
Zip
Fitting Type:
Standard
Upper Material:
Polyester
Material:
Polyester
Gender:
Men