EN 343:2019 Class 3,4 Detachable hood Adjustable hood with elastic drawcord No shoulder seams Brushed fleece inside collar YKK® front zipper with chin protector Chest pocket with YKK® zipper Articulated sleeves for optimal mobility Elastic cuffs Hand pockets with YKK® zipper Adjustable hem with elastic drawcord inside hand pocket Extended back for improved comfort Embellishment zipper Reflective details Zip-in compatible style This has replaced the 71043 Manchester Shell Jacket