Main Fabric: 100% Polyester - 141g/m² Lining: 100% Polyester Insulation: 100% Polyester - 100g/m² in body, 80g/m² in sleeves and hood Waterproof/Breathability: 5.000/5.000 EN 343:2019: 3, 1, X EN 342:2017: Icler 0.317 m²K/W (B), 3, WP; in combination with 71463 HELLY TECH® PROTECTION YKK® Zipper AMANN threads No shoulder seams Adjustable hood with elastic drawcord Detachable hood Brushed fleece inside collar YKK® front zipper with chin protector Chest pocket with YKK® zipper Hand pockets with YKK® zipper Articulated sleeves for optimal mobility Adjustable cuffs Adjustable hem with elastic drawcord inside hand pocket Extended back for improved comfort Embellishment zipper Reflective design details bluesign® product Solution Dyed Lining This has replaced the 71351