0
1
2
3
4
5

Men's Black RG Alpha Jacket (XL)

Order Code: ZT1251717X

£149.99 Inc VAT (20%)


Description

This versatile jacket is ideal for general use all year round. The garment is constructed from Berghaus's Aquafoil® waterproof, breathable fabric and provides wearers with durable waterproof protection.

Features and Benefits
• DWR (Durable Water Repellent) treatment increases performance and delays saturation to the face fabric
• Two external zipped hand pockets
• Collar-stowable hood
• Drawcord hem

See full description
Specifications for Men's Black RG Alpha Jacket (XL)
  • Size
    XL
  • Closure Type
    Zipper
  • MFR Part No.
    421033BP6-XL
  • Material
    Aquafoil®
  • Gender
    Men
  • Number of Pockets
    2
  • Colour
    Black
  • Product Type
    Jacket
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome