Mens Lightweight Insulated Jackets Black


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Light in weight and heavy on warmth, this jacket includes the features you've come to expect from CAT.Throw it over a flannel or sweatshirt in moderate weather, or wear it under a jacket as part of your layering system on bitterly cold days.
Left chest silicone logo patch
Seam sealed for waterproof & windproof protection
Center front waterproof zip closure with logo zipper pull
Interior full length storm flap with chin guard
Left chest pocket with waterproof zip closure and logo zipper pull
Two lower pockets with secure waterproof zip closure and logo zipper pulls
Removeable and adjustable 3-piece hood with elasticord and cordlocks
Adjustable hem with elasticord and cordlocks
Interior chest pocket with secure hook & loop flap closure
Two lower interior drop-in pockets
Material = Textile/Other Materials
Upper Material = 100% Polyester With TPU Laminate
Lining Material = Not Applicable
Sole Material = Not Applicable
Heel Height = Not Applicable
Heel Type = Not Applicable
Fitting = Standard
Calf Width = Not Applicable
Fasting = Zip

See full description

Feature Attributes

Fitting Type:
Standard
Fastening Method:
Zip
Gender:
Men
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome