Mens TriDri Microlight Longline Jacket


Select
£64.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £64.99

Description

Lightweight mid-length padded jacket with diagonal quilting to centre front and back for a flattering fit. Vertical quilting side panels to body and horizontal quilting to arms. Full zip-through style with hood. Panel detailing to hood with elasticated finish for a snug fit. Internal storm flap. Zipped side pockets. Two concealed inner pockets, one left chest for storing items like a mobile phone or keys. Elasticated cuffs. Packable bag included for handy storage of jacket when not in use. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away.

Feature Attributes

Product Type:
Jackets
Colour:
Black
Gender:
Men