Microfleece Jacket, 4993


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Anti-piling micro-fleece with smart design with cut reflector details and panels in high vis for increased visibility. The fleece jacket has reflective tape strips on the sleeves, pockets and shoulders, as well as front pockets with zippers and two inner pockets. For optimal fit, the rear panel is extended and there are elastic bands both at the cuffs and hem. The collar has a fleece lining

Feature Attributes

Product Type:
Jackets
Material:
100% polyester, microfleece, antipilling, 170g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome