Multinorm Shell Jackets, 4088, Hi-Vis Yellow Navy Blue


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description

Thin and very flexible shell jacket whose material is inherently flame retardant. This wind and waterproof shell jacket, free of polyester and metal, is a highly sought-after product that is now becoming Blåkläder's first in the genre, and it comes with our tangible sense of quality. The jacket is equipped with soft and compliant transfer reflectors, has good breathability and dark areas in exposed areas. The jacket is equipped with loops on the chest to attaching gas detectors and oxygen meters. The slightly higher and adjustable hood can be adapted to have a helmet underneath. Certified according to EN 1149-5, EN 13034. EN ISO 20471. EN 343. EN ISO 11611. EN ISO 11612. IEC 61482-2

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome