Multinorm Winter Jacket, 4527, Hi-Vis Yellow Navy Blue


£659.99 Inc VAT (20%)

See 7 Product Variants
£659.99

Description

Flame retardant winter parka, all you need and more in tough weather conditions. This hi-vis class 3 parka is ideal if you work in exposed flame environments. Shields you against the cold, wind and rain with its heat insulated lining, laminated fabric and taped seams. The parka has handwarmer pockets on both sides, chest pockets big enough for a mini tablet, and inside pockets with zips. Internally adjustable at the waist, and the sleeves can be adjusted using Velcro. Two-way zip, wristlets at sleeve ends and cut transfer reflector tape. With this parka, you can tackle any job in wintertime. The button-on helmet-fitted hood 2167 is sold separately. Certified to IEC 61482-2 : APC 2, ELIM 33 cal/cm² and ATPV 39 cal/cm². EN 1149, EN ISO 11612, EN ISO 11611, EN 13034 and EN ISO 20471. EN 343 4/1 - Water column rating: 12, 000 mm. EN 342 together with model 1817 - CLO rating 2. ·19, Icler 0. ·339 m² K/W

Feature Attributes

Colour:
Hi-vis Yellow/Navy Blue
Product Type:
Jackets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome