Multinorm winter jacket designed to be seen in every direction - even when bending down. High function wind and waterproof material assures high comfort and optimal functionality. Easy accessible pockets for all your needs combined with good fitting, comfortable material, function and enhanced security make this jacket brilliant for extreme and demanding working conditions. Certified according to EN 471, class 3, EN 1149-5, EN 61482-1-2 (Class 1) , ISO 11611 (Class 1, A1) , ISO 11612 (A1, B1, C1) , EN13034 type 6, EN 342, EN 343