Narvik Soft Shell Jacket


£73.99 Inc VAT (20%)

See 18 Product Variants
£73.99

Description

92% polyester (42% recycled polyester)/8% spandex outer bonded layer with recycled polyester fleece.PFC-free DWR showerproof finish.Full length zip with chin guard and inner zip guard.Two front zip pockets with brushed tricot lining.Elasticated cuffs.Adjustable hem.

Feature Attributes

Product Type:
Soft Shell
Material:
Two layer soft shell
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome