0
1
2
3

OJ Outer Jackets


Select
Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Waterproof fabric with taped seams. Quilt lining. Concealed hood. Two outer lower pockets. One inner pocket.
Colours are for guidance only

Feature Attributes

Material:
PVC
Product Type:
Jacket
Gender:
Unisex
Closure Type:
Zipper,Stud
Number of Pockets:
(2) Front Pockets,(1) Inner Pocket
Disposable/Reusable:
Reusable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome