Orbiter Hooded Soft Shell Jacket


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Special order items are strictly non-returnable. Lead times vary.92% polyester/8% spandex outer layer bonded with polyester fleece.PFC-free DWR showerproof finish.Showerproof 600mm and breathable 1000g outer.Grown on adjustable hood.Full length contrast zip with inner zip guard.Front and back yoke.Two front zip pockets with brushed tricot lining.Open cuffs and hem.Branding on right hem.

Feature Attributes

Product Type:
Soft Shell
Gender:
Men
Material:
Two layer soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome