Orbiter Soft Shell Jacket


£59.99 Inc VAT (20%)

See 22 Product Variants
£59.99

Description

Special order items are strictly non-returnable. Lead times vary.92% polyester/8% spandex outer layer bonded with polyester fleece.H2XTREME® waterproof 600mm and breathable 1000g outer.PFC-free DWR showerproof finish.H2X-DRY® moisture management inner layer.Full length contrast zip with chin guard and inner zip guard.Two front zip pockets with brushed tricot lining.Open cuffs and hem.Branding on right hem.

Feature Attributes

Gender:
Men
Product Type:
Soft Shell
Material:
Two layer soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome