1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Coats, Jackets & Fleeces
Outdoor Jacket, Navy Blue

Outdoor Jacket, Navy Blue


8 Variants From
£22.99

Inc VAT (20%)

See 8 Product Variants
£22.99

Description

Premium jackets constructed from 200gsm 100% polyester outer and 220gsm 100% polyester super soft micro fleece lining.

Features and Benefits:
•Waterproof, windproof coated fabric with a water penetration rating of 5000mm
•Insulated sleeves and fleece lined collar for comfort and warmth
•Ample storage due to two lower zipped pockets and secure inner patch pocket
•Versatile due to concealed hood with adjustable togs and hook and loop adjustable flap
•Wearer comfort is further enhanced by the elasticated hem, adjustable cuffs, taped seams and hanger loop

Typical Applications:
•Outdoor use

See full description

Feature Attributes

Material:

Polyester

Colour:

Navy Blue

MFR Part No.:

UC620

Gender:

Men

Disposable/Reusable:

Reusable

Product Type:

Jacket