Oxford Hooded Softshell Jacket Navy/Stone Blue


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

The Oxford Hooded softshell jacket is an excellent choice for the tradesmen who values ease & practicality. The high collar has a brushed polyester inside & the back is extended for improved comfort.Softshell fabrics with membrane and DWRNo shoulder seamsDetachable hoodAdjustable hood with drawcord and fastenerBrushed polyester inside collarYKK front zipper with chin protectorHand pockets with YKK zipperArticulated sleeves for optimal mobilityAdjustable cuffsAdjustable hem with drawcord inside hand pocket

Feature Attributes

Material:
100% Polyamide
Fastening Method:
Slip On
Colour:
Navy/Stone Blue
Fitting Type:
Regular
Upper Material:
100% Polyamide
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome