Oxford Jackets Navy


£55.99 Inc VAT (20%)

See all variants from £55.99


Description unavailable

Feature Attributes

Length:
600 mm
Colour:
Navy
Height:
50 mm
Gender:
Men
Width:
400 mm
Fabric Weight:
999 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome