Main Fabric: 94% Polyester, 6% Elastane - 457g/m² Secondary Fabric: 100% Polyester - 558g/m² Water Repellent/Breathability:8.000/5.000 EN 14058:2017: 2, 3, X, X YKK® Zipper AMANN threads Pile fleece lining No shoulder seams Adjustable hood with drawcord and fastener Detachable hood YKK® front zipper Hand pockets with YKK® zipper Articulated sleeves for optimal mobility Rib-knit at bottom sleeve and hem Reflective design details