PPE Fall Protection Set Maintenance, Max. Load 150 kg, XL

Order Code: ZT3148511S

£1,429.99 Inc VAT (20%)


Description

PPE fall protection set Maintenance, max. load 150 kg, XL. Supplied = assembled. Size = XL. Max. load = 150 kg. Product type = fall protection sets. Secures horizontally/vertically, positions the user in place for work with retaining strap and lifeline, Y-lanyard allows permanent securing where there is no other option for this. Components: - HT 55 A XP safety harness - CE 01 retaining strap - stopfor™ KSP 150-M10 - RLX D11 15M-A-41 guide rope - KM12MM lifeline, length 2 m with M41 safety hook and end connection - Y-lanyard with energy absorbing lanyard LDAD12.5 1.5-10-51-51 - Webbing sling 19S 1.5 m - Combipro 60 l

See full description
Specifications for PPE Fall Protection Set Maintenance, Max. Load 150 kg, XL
  • Size
    XL
  • Product Type
    Fall Protection Set
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome