Puffa 2.0 Jacket Black


£79.99 Inc VAT (20%)

See 5 Product Variants
£79.99

Description

Stay warm on chilly days with our work wear 2.0 Puffa Jacket. Windproof water resistant and is fitted with Eco 3M Thinsulate Insulation to regulate body temperature in all conditions.Protective hood with adjustable toggle for fit fastenFront lower and RHS chest zip closure pocket storage3M Thinsulate insulation recycled polyester 150gsm body and sleevesDurable Water Repellent fabrication finishCurved back hem for weather and abrasion protection

Feature Attributes

Fabric Weight:
730 g
Width:
700 mm
Gender:
Men
Material:
100% polyester 90gsm with PU coating
Length:
550 mm
Colour:
Black,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome