Regatta Benson III 3-in-1 Breathable Jacket


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Outer material made from at least 30% recycled polyester (in transition).Mesh lined body and polyester lined sleeves.Conforms to EN343 class 3:2.Outer jacket is waterproof with taped seams.Windproof and breathable.Concealed adjustable hood.Full length two way zip with stud and tear release storm flap.Chin guard and inner zip guard.Right chest zip pocket.Two front patch pockets with side zip handwarmer pockets.Tear release adjustable cuffs.Drawcord waist and hem.Removable, unlined 210 series anti-pill Symmetry® fleece.Full length zip.Two front zip pockets.Fleece cuffs.Drawcord hem.Cut out label on both jackets.Concealed zip access for decoration on outer jacket.

Feature Attributes

Gender:
Men
Material:
Isotex 10000 polyester outer
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome