Regatta HydroForce Soft Shell Jacket


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

96% polyester/4% elastane outer.Outer layer made from at least 50% recycled polyester.Wind resistant membrane.Polyester fleece backing.ATL durable showerproof finish.Breathable.Polyester mesh lining at front panels.Concealed lined adjustable hood.Locker patch.Ripstop panels at shoulders, upper sleeves and outer collar.Full length zip with chin guard and inner zip guard.Right chest zip pocket.Inner media pocket.Two front zip pockets.Tear release adjustable cuffs.Drawcord hem.Branding on back of collar/no branding.Cut out label.

Feature Attributes

Gender:
Men
Product Type:
Soft Shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome