Regatta Ladies Ada Stretch Soft Shell Jacket


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Polyester outer layer, made from at least 30% recycled polyester.Grid effect inner layer.Woven four-way stretch fabric.Showerproof.Grown on hood with adjusters.Hang tag.Full length zip with chin guard and inner zip guard.Right chest zip pocket with contrast zip pull.Contrast underarm and lower body panels.Two front zip pockets.Bound elasticated cuffs and hem.Branded.

Feature Attributes

Product Type:
Soft Shell
Material:
Two layer soft shell
Colour:
Grey
Gender:
Women

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome