Regatta Sandstorm Soft Shell Workwear Jacket


£49.99 Inc VAT (20%)

See 18 Product Variants
£49.99

Description

Woven stretch ripstop soft shell fabric has a 96% polyester/4% elastane outer.Outer layer made from at least 50% recycled polyester.Polyester fleece backed.Hardwearing with ATL durable water repellent finish.Durazone polyamide overlays at wear points for added strength and durability.Full length zip with chin guard and inner zip guard.Reflective piping to shoulders.Right chest zip pocket.Two front zip pockets.Adjustable cuffs and hem.Cut out label.

Feature Attributes

Product Type:
Soft Shell
Gender:
Men
Material:
Two layer soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome