Regatta Thermogen Powercell 5000 Heated Jacket


£102.99 Inc VAT (20%)

See 6 Product Variants
£102.99

Description

Outer material made from at least 30% recycled polyester (in transition).Contrast polyester lining.Recycled Thermo-Guard® insulation.Waterproof with taped seams.Windproof.Grown on adjustable hood.Full length zip with tear release storm flap.Active battery powered heating system with safety cut off (battery not included).One temperature setting.Easy on/off button.One heated back panel.Right chest zip pocket with reflective detail.Reflective detail on back yoke.Media pocket.Two front zip pockets.Tear release adjustable cuffs with inner storm cuffs.Open hem.Cut out label.Access for decoration on to left chest.Battery sold separately RG710.

Feature Attributes

Product Type:
Jacket
Gender:
Men
Colour:
Navy/Magma Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome