Regatta X-Pro Evader III 3-in-1 Jacket


Select
Select
£103.99 Inc VAT (20%)


See all variants from £103.99

Description

Outer material made from at least 30% recycled polyester (in transition).Lightweight polyamide lining.Thermo-Reflect lining panel for heat retention.Recycled Thermo-Guard® insulation.Conforms to EN343: 2003 A1: 2007 class 3:2.Waterproof with taped seams.Windproof and breathable.Concealed adjustable hood.Warm touch scrim lined collar.Full length contrast waterproof zip with chin guard and inner zip guard.Two contrast waterproof chest zip pockets with RFID pocket protection.Reflective detail on sleeves.Two front zip pockets.Tear release adjustable cuffs.Drawcord hem.Removable Thermo-Guard® insulated jacket.Full length contrast zip with chin guard.Two front zip pockets.Contrast bound cuffs and hem.Cut out label.Access for decoration on outer jacket.

Feature Attributes

Product Type:
Jacket
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome