Regatta X-Pro Exosphere II Shell Jacket


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Outer material made from at least 30% recycled polyester.Polyester mesh lining.Thermo-Reflect lining panel for heat retention.Conforms to EN343: 2003 A1: 2007 class 3:2.Waterproof with taped seams.Windproof and breathable.Concealed adjustable hood.Warm touch scrim lined collar.Black/magma orange in transition to having a black lined collar.Full length zip with chin guard, inner zip guard and outer storm flap.Waterproof right chest zip pocket.Water resistant left sleeve zip pocket.RFID pocket protection.Reflective detail on sleeves.Two front zip pockets.Tear release adjustable cuffs.Drawcord hem.Cut out label.Access for decoration.

Feature Attributes

Product Type:
Jacket
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome