RegattaStandout Ablaze Printable Softshell Jacket


£13.99 Inc VAT (20%)

See 4 Product Variants
£13.99

Description

Key Features:
• Adult (Unisex)
• ETI, UNFCCC
• Regular Fit
• 265gsm
• Ablaze Printable Softshell Jacket
• Two Layer, Fleece Bonded
• Ideal For Screen, Transfer & Vinyl Printing
• Softshell Jacket
• Wind Resistant Membrane Fabric
• Inner Zip Guard
• Warm Backed Woven Softshell
• Adjustable Shockcord Hem
• Durable Water Repellent Finish
• 2 Lower Pockets
• Printable Softshell Fabric
• 100% Polyester

Feature Attributes

Colour:
White/Light Steel
Sleeve Type:
Long Sleeve
Product Type:
Softshell Jacket
Fabric Composition:
100% Polyester
Sleeve Cuff:
Hemmed Cuff
Gender:
Mens (Unisex)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome