* Concealed zip front with double storm flap cover and press stud closure* Fixed fleece lining* Fixed linings affect the breathability of a garment* Adjustable hood in collar with draw cord* Hood with innovative fixture for improved hearing through hood * 2 chest pockets* Reflective piping on back and front* 2 inner pockets* Napoleon pocket* Adjustable cuffs using hook and loop * 2 zip fastening side pockets* Action back* Simply no Sweat (SNS) 210gsm Nylon laminate fabric * Highly breathable providing great comfort * Durable and cost effective * Smooth textile finish* Conforms to EN343 Class 3 Water penetration* Conforms to EN343 Class 3 Breathability