Sabre Soft Shell Jacket


Select
Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

93% polyester/7% elastane outer.Main body 63% polyester/34% cotton/3% elastane.Waterproof 8000mm TPU membrane.Polyester micro fleece inner layer.Adjustable, micro fleece lined stand up collar.Collar high full length zip with chin guard and inner zip guard.Decorative front and back yoke.Front and chest zip pockets.Left sleeve zip pocket with reflective trim.Tear release cuffs.Curved drop hem.Includes four coloured zip pulls.Branded rubber badge to lower left front.

Feature Attributes

Gender:
Men
Product Type:
Soft Shell
Material:
Three layer bonded soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome