Scirocco Lightweight Shell Jacket


Select
Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Recycled polyester lining.Mesh lined back vent.H2XTREME® technology.Waterproof 10000mm with fully sealed seams and breathable 10000g.PFC-free DWR showerproof finish.Windproof.Ergonomic design.Concealed adjustable hood.Brushed tricot lined collar.Waterproof full length zip with chin guard and inner zip guard.Two waterproof chest zip pockets.Articulated sleeves.Two waterproof front zip pockets with brushed tricot lining.Tear release adjustable cuffs.Adjustable hem.Branded.

Feature Attributes

Gender:
Men
Product Type:
Jacket
Material:
100% recycled polyester twill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome