Shell Jacket Black


£59.99 Inc VAT (20%)

See 3 Product Variants
£59.99

Description

Designed for everyday use CAT's StormBlocker technology bonds our durable FlexShell fabric with an insulating microfleece liner using a waterproof windproof and breathable film. This is a fitted garment recommend to order a size up.Silicone logo label on left shoulderFront zip closure with logo pullContrast yellow chest pocket with logo pullZip closure lower pocketsFull length interior front storm flap with chin guardAdjustable hook & loop cuff closureInside stash pocket with hook & loop closureExtended back hem

Feature Attributes

Material:
94% Polyester,6% Elasthanne
Width:
165 mm
Length:
236 mm
Fabric Weight:
720 g
Gender:
Men
Height:
6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome