Silverswift Softshell Black - Graphite


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

STYLE: 4280

SIZES: XS - 5XL

FABRIC: 92% polyester/8% elastane

WEIGHT: 320gsm 3 layer fabric


• The jacket for all seasons

• High performance technical fabric

• Top specification water resistant and breathable

• Very smart, corporate appearance

• Very comfortable to wear

• Adjustable cuff design prevents wearer discomfort

• Three external pockets with zip closures

• Internal mobile phone and twin pen pocket

• Elasticated hem with side adjusters

• Twin needle stitched seams for durability

• Matching Silverswift poloshirt, sweatshirt, fleece, hoodie and trousers available

See full description

Feature Attributes

Colour:
Graphite,Black
Product Type:
Softshell Jacket
Gender:
Unisex
Material:
Polyester
Fit:
Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome