Soft Shell Jackets


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Height:
30 mm
Material:
Flexshell, 94% Polyester 6% Spandex / Trim, 100% Polyester Honeycomb Mesh
Gender:
Unisex
Width:
410 mm
Fabric Weight:
1015 g
Colour:
Black,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome