0
1

SSJL260 Soft Shell Jackets for Women


Select
Select
£16.99 Inc VAT (20%)
Up to 5% off


See all variants from £16.99

Description

260gsm, two layer construction soft shell with shaped fit. Full length zip fastening.
Two zipped side pockets.

Feature Attributes

Material:
Polyester
Number of Pockets:
2
Closure Type:
Zipper
Fabric Weight:
260 g/m²
Gender:
Women
Product Type:
Soft Shell Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome